Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC309-26G2 INSERT BEARING
Insert bearing with set screw SNR UC309-26G2, Outer diameter: 100 mm | Inner diameter: 41.275 mm | Width: 57 mm
Insert bearing with set screw SNR
References
snr:
UC309-26G2
rubix:
205A9342
ean:
3413529581139
Technical specifications
Inner diameter
41.275
mm
Outer diameter
100
mm
Width
57
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC309-26G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
100
mm
Width
57
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.71
excl. VAT
/
Each
£
44.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1075-2.15/16G, Outer diameter: 130 mm | Inner diameter: 74.613 mm
Insert bearing with set screw Timken UC208-24, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 21 mm
Insert bearing with set screw SKF YAR 209-112-2F, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC216D1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw SKF YAR 208-2RF/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR SUC.203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw SNR UC212-39G2L3, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1075-65G, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 25 mm
Insert bearing with set screw RHP 1080-3GHLT, Outer diameter: 140 mm | Inner diameter: 76.2 mm
Insert bearing with set screw RHP 1235-35ECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw INA GYE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SKF YAR 216-300-2F, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 77.87 mm
Insert bearing with set screw RHP 1055-55GHLT, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with set screw RHP 1050-1.11/16G, Outer diameter: 90 mm | Inner diameter: 42.863 mm
Insert bearing with set screw SNR US202G2, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm