Insert bearing with set screw SNR UC215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
SNR - Insert Bearing - UC215G2T20
See technical informationReferences
SNR:UC215G2T20
Rubix:205A9296
EAN:3413529580958




Product details : SNR UC215G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x85 mm |
|---|---|
| Logistic Weight | 2145 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 143.26 excl. VAT
/ Each
£ 171.91 incl. VAT
- Delivery usually within ( 3 ) days
