References
Gedore:534 16
Rubix:80018540
Manufacturer :6512650
EAN:4010886651261

Product details : 16MM KNUCKLE SPANNER
Combination swivel head wrench 16 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 222 g |
|---|---|
| Opening | 16 |
| Length | 244 mm |
| Type | combination wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Delivery usually within ( 8 ) days
