STAHLWILLE 18 X 19MM DOUBLE ENDED RING SPANNER 41051819
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41051819
Rubix:2536335
EAN:4018754021345



Product details : STAHLWILLE 18 X 19MM DOUBLE ENDED RING SPANNER 41051819
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x27x185 mm |
|---|---|
| Logistic Weight | 84 g |
| Opening | 18x19 |
| Length | 210 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- Usually arrives within 14 working days
