Pipe wrenches, angled 6 hex x 6 hex
Opening | 13 |
---|---|
Length | 127 mm |
ISO 691 - ISO 2236
Allows work on long threaded rods.
Passage hole allows use of a spindle.
Finish: chrome-plated, high-gloss.
Opening | 13 |
---|---|
Length | 127 mm |
Weight | 118 g |
Finishing | Chromed |
Number of sides | 6 |
Type | Tube wrench |
Usually arrives within 14 working days