References
Draper Expert:52682
Rubix:80142132
Manufacturer :52682

Product details : DRAPER EXPERT 52682 300MM ADJUSTABLE WRENCH
Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with black phosphate finish, polished profile and jaws. Jaws offset at 22°. The 150, 200, 250 and 300mm sizes have a graduated scale on the fixed jaws. Suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 38 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 37.90 excl. VAT
/ Each
£ 45.48 incl. VAT
- Delivery usually within ( 7 ) days
