References
Sandvik Coromant:880-07 04 W10H-P-MS N124
Rubix:317A8545
Manufacturer :7362186
EAN:7323222182556

Product details : SANDVIK 880-0704W10H-P-MSN124 CORODRILL 880 INSERT 7362186
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | drill indexable insert |
|---|---|
| Insert Size | 12.7 mm |
| Coating | cvd-diamond coating (for n124) |
| Machining material | aluminium |
| Body material | carbide |
| Nuance/shade | n124 |
Show UNSPSC/ECL@SS
£ 197.86 excl. VAT
/ 2 pieces
£ 237.43 incl. VAT
- Usually arrives within 14 working days
