References
Sandvik Coromant:880-01 02 03H-C-LM N134
Rubix:286A9952
Manufacturer :7362161
EAN:7323222182006

Product details : SANDVIK 880-01 02 03H-C-LM N134 7362161
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 insert 880-01 02 03h-c-lm |
|---|---|
| Insert Size | 2.2 mm |
| Coating | cvd sp3 |
| Machining material | non-ferrous metals |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 301.00 excl. VAT
/ 5 pieces
£ 361.20 incl. VAT
- Usually arrives within 14 working days
