References
Sandvik Coromant:880-09 06 08H-C-LM N134
Rubix:296A2435
Manufacturer :7362169
EAN:7323222182488

Product details : SANDVIK 880-090608H-C-LMN134 CORODRILL 880 INSERTS
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | drill insert |
|---|---|
| Insert Size | 17.9 mm |
| Coating | sp3 |
| Machining material | non-ferrous metals |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 2 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
