References
Sandvik Coromant:DS20-0205-P-L5W 4324
Rubix:319A6782
Manufacturer :7549900
EAN:7323223649638

Product details : SANDVIK DS20-0205-P-L5W4324 CORODRILL 880 INSERT 7549900
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (corodrill® ds20) |
|---|---|
| Insert Size | 2 mm |
| Machining material | steel |
| Body material | carbide |
| Nuance/shade | l5w |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
