References
Sandvik Coromant:880-02 02 04H-C-LM N134
Rubix:286A9898
Manufacturer :7362162
EAN:7323222182419


Technical specifications
| Insert Type | corodrill® 880 drill insert 880-02 02 04h-c-lm n134 |
|---|
Product details : SANDVIK 880-02 02 04H-C-LM N134 7362162
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 drill insert 880-02 02 04h-c-lm n134 |
|---|---|
| Insert Size | 0.4 mm |
| Coating | cvd diamond coated |
| Machining material | non-ferrous metals (iso n), e.g. aluminium |
| Body material | carbide |
| Nuance/shade | lm |
Show UNSPSC/ECL@SS
£ 337.40 excl. VAT
/ 5 pieces
£ 404.88 incl. VAT
- Usually arrives within 14 working days