References
Sandvik Coromant:880-08 05 08H-C-LM N134
Rubix:286A9807
Manufacturer :7362168
EAN:7323222182471


Technical specifications
| Insert Type | central insert (corodrill® 880 drill insert) |
|---|
Product details : SANDVIK 880-08 05 08H-C-LM N134 7362168
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | central insert (corodrill® 880 drill insert) |
|---|---|
| Insert Size | 14.85 mm |
| Coating | cvd-diamond coating |
| Machining material | aluminium; non-ferrous metals (iso n) |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 180.32 excl. VAT
/ 2 pieces
£ 216.38 incl. VAT
- Usually arrives within 14 working days