References
Sandvik Coromant:880-05 03 05H-C-LM N134
Rubix:286A9862
Manufacturer :7362165
EAN:7323222182440

Product details : SANDVIK 880-05 03 05H-C-LM N134 7362165
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | corodrill® 880 drill insert |
|---|---|
| Insert Size | 29.99 mm |
| Coating | cvd diamond (cvd diamond-coated) |
| Machining material | aluminum |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 376.15 excl. VAT
/ 5 pieces
£ 451.38 incl. VAT
- Usually arrives within 14 working days
