References
Sandvik Coromant:DS20-0508-P-L5W 4344
Rubix:262A5444
Manufacturer :7549953
EAN:7323223650160


Technical specifications
| Insert Type | corodrill® ds20 insert (peripheral cutting insert) – ds20-0508-p-l5w 4344 |
|---|
Product details : SANDVIK DS20-0508-P-L5W 4344 INSERT 7549953
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 insert (peripheral cutting insert) – ds20-0508-p-l5w 4344 |
|---|---|
| Insert Size | 4.75 mm |
| Coating | 39-coated (pvd/cvd referred to as “39-coated”) grade with zervtivo® technology |
| Machining material | iso p and iso m materials (long-chip/long-chipping applications) |
| Body material | carbide |
| Nuance/shade | l5w |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days