References
Sandvik Coromant:DS20-0104-P-L5W 2044
Rubix:287A2371
Manufacturer :7549866
EAN:7323223648990


Technical specifications
| Insert Type | corodrill® ds20 drill insert (peripheral insert) for indexable drilling |
|---|
Product details : SANDVIK DS20-0104-P-L5W 2044 7549866
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (peripheral insert) for indexable drilling |
|---|---|
| Insert Size | 2.73 mm |
| Coating | pvd tialn+tialn |
| Machining material | stainless steel (stainless steel) and heat-resistant superalloys |
| Body material | carbide |
| Nuance/shade | 2044 |
Show UNSPSC/ECL@SS
£ 215.70 excl. VAT
/ 10 pieces
£ 258.84 incl. VAT
- Usually arrives within 14 working days