References
Sandvik Coromant:DS20-0104-C-L5 1344
Rubix:287A2482
Manufacturer :7549896
EAN:7323223649591

Product details : SANDVIK DS20-0104-C-L5 1344 7549896
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable insert (central) |
|---|---|
| Insert Size | 6.02 mm |
| Coating | pvd-tialn |
| Machining material | hardened steel; cast iron; stainless steel; non-ferrous metals; steel; heat-resistant superalloys |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
