References
Sandvik Coromant:DS20-0608-P-L6W 4344
Rubix:287A2179
Manufacturer :7549977
EAN:7323223650405

Product details : SANDVIK DS20-0608-P-L6W 4344 7549977
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | insert (drill insert) for corodrill® ds20 |
|---|---|
| Insert Size | 14.4 mm |
| Coating | pvd-coated with zervivo® technology |
| Body material | carbide |
| Nuance/shade | gc4344 |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days
