References
Sandvik Coromant:DS20-0306-P-H5W 4344
Rubix:319A5067
Manufacturer :7549928
EAN:7323223649911

Product details : SANDVIK DS20-0306-P-H5W4344 CORODRILL 880 INSERT 7549928
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Insert Size | 7.3 mm |
| Coating | tialn+tialn |
| Machining material | hardened and tempered steel |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 10 pieces
£ 261.60 incl. VAT
- Usually arrives within 14 working days
