References
Sandvik Coromant:DS20-0608-C-M7 1344
Rubix:287A2183
Manufacturer :7549984
EAN:7323223650474

Product details : SANDVIK DS20-0608-C-M7 1344 7549984
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert |
|---|---|
| Insert Size | 17.5 mm |
| Coating | tialn |
| Machining material | low and low-alloy steel; cast iron (also, depending on application, stainless steel/non-ferrous metals/hardened materials) |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days
