References
Sandvik Coromant:DS20-0306-P-M7W 4344
Rubix:319A5075
Manufacturer :7549925
EAN:7323223649881


Technical specifications
| Insert Type | peripheral drill insert (peripheral insert) |
|---|
Product details : SANDVIK DS20-0306-P-M7W4344 CORODRILL 880 INSERT 7549925
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | peripheral drill insert (peripheral insert) |
|---|---|
| Insert Size | 3.53 mm |
| Machining material | steel (low-alloy) |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 10 pieces
£ 261.60 incl. VAT
- Usually arrives within 14 working days