References
Sandvik Coromant:DS20-0608-P-L5W 4334
Rubix:261A6765
Manufacturer :7549969
EAN:7323223650320


Technical specifications
| Insert Type | corodrill® ds20-0608-p indexable insert (for drilling) |
|---|
Product details : SANDVIK DS20-0608-P-L5W 4334 INSERT 7549969
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20-0608-p indexable insert (for drilling) |
|---|---|
| Insert Size | 6.2 mm |
| Coating | cvd ticn+al2o3+tin |
| Machining material | low carbon steel (iso p) |
| Body material | carbide |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days