References
Sandvik Coromant:DS20-0407-P-H5W 4344
Rubix:319A4201
Manufacturer :7549945
EAN:7323223650085


Technical specifications
| Insert Type | corodrill® ds20 drill insert (peripheral drill insert) |
|---|
Product details : SANDVIK DS20-0407-P-H5W4344 CORODRILL 880 INSERT 7549945
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (peripheral drill insert) |
|---|---|
| Insert Size | 4.25 mm |
| Coating | tialn |
| Machining material | stainless steel; steel |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days