References
Sandvik Coromant:DS20-0407-P-M7W 4324
Rubix:287A2295
Manufacturer :7549940
EAN:7323223650030


Technical specifications
| Insert Type | corodrill® ds20 indexable insert (peripheral insert) |
|---|
Product details : SANDVIK DS20-0407-P-M7W 4324 7549940
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 indexable insert (peripheral insert) |
|---|---|
| Insert Size | 4.25 mm |
| Machining material | low-alloy steel; cast iron; (partially) low-carbon steel |
| Body material | carbide |
| Nuance/shade | m7w |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days