References
Sandvik Coromant:DS20-0407-P-H5W 4334
Rubix:319A4196
Manufacturer :7549944
EAN:7323223650078

Product details : SANDVIK DS20-0407-P-H5W4334 CORODRILL 880 INSERT 7549944
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | insert for drilling (corodrill® ds20) |
|---|---|
| Insert Size | 4.25 mm |
| Coating | cvd ticn+al2o3+tin |
| Machining material | steel |
| Body material | carbide |
| Nuance/shade | h5w |
Show UNSPSC/ECL@SS
£ 228.70 excl. VAT
/ 10 pieces
£ 274.44 incl. VAT
- Usually arrives within 14 working days
