References
Sandvik Coromant:DS20-0608-P-M7W 4344
Rubix:319A2093
Manufacturer :7549976
EAN:7323223650399

Product details : SANDVIK DS20-0608-P-M7W4344 CORODRILL 880 INSERT 7549976
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill indexable insert |
|---|---|
| Insert Size | 6.2 mm |
| Coating | zertivo® (pvd) |
| Machining material | iso p and iso m materials (short-chipping), medium to difficult conditions |
| Body material | carbide |
| Nuance/shade | 4344 (gc4344) |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days
