References
Sandvik Coromant:DS20-0306-C-M7 1344
Rubix:319A5064
Manufacturer :7549933
EAN:7323223649966

Product details : SANDVIK DS20-0306-C-M71344 CORODRILL 880 INSERT 7549933
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | central indexable insert |
|---|---|
| Insert Size | 8.9 mm |
| Machining material | steel; cast iron; hard material |
| Body material | carbide |
| Nuance/shade | m7 |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 10 pieces
£ 261.60 incl. VAT
- Usually arrives within 14 working days
