References
Sandvik Coromant:880-06 04 W08H-P-LM 4334
Rubix:246A7335
Manufacturer :6633720


Technical specifications
| Drilling diameter | 35.99 mm |
|---|---|
| Tail | lm (chip breaker) |
| Tail diameter | 4 mm |
Product details : SANDVIK 880-06 04 W08H-P-LM 4334 880 INSERT FOR DRILLING 6633720
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Drilling diameter | 35.99 mm |
|---|---|
| Tail | lm (chip breaker) |
| Tail diameter | 4 mm |
| Insert Type | corodrill® 880 insert for drilling |
| Ratio of length to drilling diameter | l/d (lxd) = 3 to 5 |
| Tail length | 3.5 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 221.80 excl. VAT
/ 10 pieces
£ 266.16 incl. VAT
- Usually arrives within 14 working days