References
Sandvik Coromant:DS20-D1588LX19-04
Rubix:318A1629
Manufacturer :7548792
EAN:7323223642646


Technical specifications
| Drilling diameter | 15.875 mm |
|---|---|
| Apparent length | 83.77 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D1588LX19-04 CORODRILL 880 7548792
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 15.875 mm |
|---|---|
| Apparent length | 83.77 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 19.05 mm |
| Insert Type | 01c/01p |
| Ratio of length to drilling diameter | 5,28xd |
| Tail length | 12.19 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 646.26 excl. VAT
/ Each
£ 775.51 incl. VAT
- Usually arrives within 14 working days