Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2628 S-180 COMB PLIER
BAHCO 2628 S-180 COMB PLIER
Insulated Combination Pliers
References
bahco:
2628 S-180
rubix:
120A9070
ean:
7314150044054
Technical specifications
Nose shape
Universal
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 2628 S-180 COMB PLIER
Strengths
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
Logistic Weight
255
g
Nose shape
Universal
Length
180
mm
Length of noses
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.22
excl. VAT
/
Each
£
38.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3PC VDE PLIER SET VDE S 8003 H
KNIPEX 974959 EXCHANGEABLE CRIMPING DIES
ROEBUCK 01979 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 3 X NO.0
KNIPEX 001106 UNIVERSAL MASTKEY 96MM
KNIPEX 975112 CRIMPING PLIERS 200MM
KNIPEX 7306160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM
FACOM PUNCH 245A.T46
KNIPEX 1685125SB CABLE STRIPPERS 125MM
KNIPEX 982402SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
GEDORE VDE8250-180 COMB PLIERS
KNIPEX 982500 CROSS SLOT SCREWDRIVERS 162MM
KNIPEX 121206 PRECISION INSULATION STRIPPERS 195MM
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100V