GEDORE VDE8250-180 COMB PLIERS

VDE-Combination pliers POWER with dip insulation 8250

See technical informationSee documents

References

Gedore:VDE 8250-180
Rubix:80065975
Manufacturer :6720090
EAN:4010886672006
brand logo

Technical specifications

Length180 mm
Opening capacity38.5 mm
See all Specifications

Documents

Product details : GEDORE VDE8250-180 COMB PLIERS


VDE Heavy duty combination pliers with VDE dipped insulation 180 mm For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Technical specifications


Attributes
Length180 mm
Opening capacity38.5 mm
Weight312 g
Type of branchesvde
£ 33.80 excl. VAT
/ Each
£ 40.56 incl. VAT
  • Delivery usually within ( 8 ) days