ROEBUCK 01979 POZIDRIV SCREWDRIVER 75MM X 3 X NO.0
Insulated pozidriv screwdriver
See technical informationSee documentsReferences
Roebuck:7770665
Rubix:2016397
EAN:3660338518799
Documents
Product details : ROEBUCK 01979 POZIDRIV SCREWDRIVER 75MM X 3 X NO.0
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 75 mm |
| Imprint size | pz0 |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days

