KNIPEX 1685125SB CABLE STRIPPERS 125MM

Universal Stripping Tool

See technical information

References

Knipex:16 85 125 SB
Rubix:2003161
EAN:4003773060444
brand logo

Technical specifications

Wire diameter13 mm
Weight79 g
Length125 mm
See all Specifications

Product details : KNIPEX 1685125SB CABLE STRIPPERS 125MM


16 85 125 SB Universal Stripping Tool
For stripping all common round and damp-proof installation cables between Ø 8.0 - 13.0 mm (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²). Also for use in conduit and distribution boxes. Double shell, folding back stripping tool. With opening spring and locking device. Practical clip for easy transport. with additional blade for longitudinal cuts. telescopic blade inside. stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². with integrated cable guide for longitudinal cut. This enables rigid insulation (e.g. halogen-free) to be stripped more easily.
  • Stripping capacity for single strands: 0.2 mm² / 0.3 mm² / 0.8 mm² / 1.5 mm² / 2.5 mm² / 4.0 mm²
  • Stripping capacities in square millimetres: 0.2 — 4 mm²
  • Stripping capacities (diametre): Ø 8 – 13 mm
  • Cable type: round cable. e.g.: 3 x 1.5 mm² up to 5 x 2.5 mm² round cable. e.g.: 3 x 1.5 mm² up to 5 x 2.5 mm²
  • With additional blade for longitudinal cuts. Telescopic blade inside. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². With integrated cable guide for longitudinal cut.This enables rigid insulation (e.g. halogen-free) to be stripped more easily. For stripping all common round and damp-proof installation cables between 8.0 - 13.0 mm dia. (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²). Also for use in conduit and distribution boxes. Double shell, folding back stripping tool. With opening spring and locking device. Practical clip for easy transport. body: plastic, fibreglass-reinforced

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)340x87x87 mm
    Wire diameter13 mm
    Weight79 g
    Length125 mm
    £ 47.31 excl. VAT
    / Each
    £ 56.77 incl. VAT
    • In stock: Next day delivery