Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 70
rubix:
388A4094
ean:
4003773030942
Technical specifications
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Weight
72
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.33
excl. VAT
/
Each
£
161.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLC
KNIPEX 975110 CRIMPING PLIERS 190MM
FACOM 985753 PLIERS CRIMPING 8915695
KNIPEX 975318 KNIPEX TWISTOR16 SELF-ADJUS.CRIMP.PLIERS 200MM
KNIPEX 975112 CRIMPING PLIERS 200MM
WEIDMULLER 9025800000 CRIMPSET PZ 4
MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
KNIPEX 975263 FOUR PIERCE CRIMPING PLIER 180MM
KNIPEX 975110SB CRIMPING PLIERS 190MM
KNIPEX 9749711 POSITIONING AID
KNIPEX 9749271 POSITIONING AID MQS
KNIPEX 975265 FOUR PINCES CRIMPING PLIER 230MM
KNIPEX 975304SB CRIMP LEVER PLIERS 180MM
KNIPEX 974906 EXCHANGEABLE CRIMPING DIES