KNIPEX 7306160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM


Insulated pliers Knipex

References
knipex:73 06 160 T BK
rubix:388A3608
ean:4003773081838
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7306160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM


Cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. Pliers with integrated, insulated tether attachment point for a tool tether High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x56x28 mm
Logistic Weight184 g
Length169 mm
Show UNSPSC/ECL@SS
£ 58.87 excl. VAT
/ Each
£ 70.64 incl. VAT
  • Usually arrives within 14 working days