Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
Insulated electrician screwdriver
References
roebuck:
7770661
rubix:
209A7891
ean:
3660338518751
Technical specifications
Imprint
Flat
Blade length
150
mm
Imprint size
PZ1
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Flat
Blade length
150
mm
Imprint size
PZ1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
WERA 006125 160I VDE SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
WERA 006168 165I VDE SCREWDRIVER PZ4/200 K'FORM+
WERA 006126 160I VDE SCREWDRIVER SLOTTED 1.2/6.5/200 K'FORM+
KNIPEX 982500 CROSS SLOT SCREWDRIVERS 162MM
WERA 006130 160I VDE SCREWDRIVER SLOTTED 1.2/8.0/175 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
FACOM AT4X150VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 150 MM 1000V VDE
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
BAHCO BE-8040S SCREWDRIVER ERGO IEC 0.8X4.0X100
BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
STANLEY 0-65-412 FATMAX SCREWDRIVER INSULATED SLOT 4 X 100
GEDORE PZ2X80MMVDESCRDRVER VDE 2160 PZ 2
WERA 006105 160I VDE SCREWDRIVER SLOTTED 0.5/3.0/100 KRAFTFROM PLUS
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE