IRWIN VISE GRIP ADJUSTABLE WRENCH 12 INCH


Irwin Vise-Grip Adjustable Wrench

References
irwin:10505492
rubix:2015227
ean:5706915054927
brand logo
brand logo
Technical specifications
Opening38
Length300 mm
See all Specifications

Product details : IRWIN VISE GRIP ADJUSTABLE WRENCH 12 INCH


IRWIN Vise Grip Adjustable Wrench 300mm have scales in metric and imperial with ProTouch™ Grip for added comfort. TÜV/GS approvals demonstrate the high manufacturing standards of the VISE-GRIP® sub-brand.

Strengths

Scales in metric and imperial
ProTouch grip for added comfort
Parallel jaws with smooth surfaces assist a secure grip and help prevent scratches
The pull opening adjusting mechanism gives quick and easy fine adjusting and are made from chrome vanadium steel for a durable wrench

Technical specifications


Attributes
Opening38
Length300 mm
Finishingother
Number of sides1
Compositionptg;steel (handle)
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
  • In stock: Next day delivery