References
Bahco:1Z-9/16
Rubix:401A4915
Manufacturer :1Z-9/16
EAN:7314150375110

Product details : BAHCO 1Z-9/16 STUBBY COMBINATION WR 9/16
Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Technical specifications
Attributes
| Opening | 9/16 |
|---|---|
| Length | 115 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
| Diameter | 9.3 mm |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Delivery usually within ( 14 ) days
