Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 34MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 34MM
20 series double ended ring spanners, Stahlwille
References
stahlwille:
41043034
rubix:
80015439
ean:
4018754021147
Technical specifications
Length
365
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 34MM
Double ended ring spanners StahlwilleSTABIL® offset, DIN 838/ISO 10104 (metric Dimensiones) Apertura mm Chrome Alloy Steel Chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
44
x
49
x
378
mm
Logistic Weight
670
g
Length
365
mm
Weight
660
g
Finishing
Chromed
Type
Box Wrench
Composition
Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.09
excl. VAT
/
Each
£
50.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 76.16SLS ANGLED 12 POINT SOCKET WRENCH 16MM - SAFETY LOCK SYSTEM
BAHCO 111M-50 COMBINATION WRENCH 50MM
FACOM RING WRENCH 55.15AVSE
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 24MM 865395
FACOM POLYGON IMPACT WRENCH 51B.38
GEDORE 25 PK 12 1436848 12MM DBLE ENDED SOCKET WRENCH PK 25
STAHLWILLE DOUBLE ENDED FLEXI-JOINT SPANNERS 10/13MM 43011013
GEDORE 19X22FLARENUTSPAN 40019X22
BAHCO 9029 C ADJUSTABLE WRENCH 9029 C
GEDORE 12X13MMFLATRINGSPANN 4 12X13
BAHCO 6Z-3/8-7/16 OPEN END WRENCH
BAHCO 1949M-14-17 OPEN RING WRENCH
BAHCO 1936M/12 TUBULAR HEX SOCKET WRENCH SET
BAHCO 6Z-5/16-11/32 OPEN END WRENCH
FACOM ANG.SOCK.WREN 76.15