ROEBUCK 00420 30MM INSULATED OPEN ENDED SPANNER
Insulated open-ended spanners
See technical informationSee documentsReferences
Roebuck:3974834
Rubix:2016427
EAN:3660338395178
Documents
Product details : ROEBUCK 00420 30MM INSULATED OPEN ENDED SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
Technical specifications
Attributes
| Opening | 30 |
|---|---|
| Length | 240 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 49.36 excl. VAT
/ Each
£ 59.23 incl. VAT
- Usually arrives within 14 working days

