Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40481818 9/32 AF COMBI SPANNER 13S
STAHLWILLE 40481818 9/32 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40481818
rubix:
794483
ean:
4018754020102
Technical specifications
Length
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40481818 9/32 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
17
x
112
mm
Logistic Weight
17
g
Length
110
mm
Weight
15
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
ROEBUCK 047146 RATCHET SPANNER 36MM HEX
STAHLWILLE 02200017 3/8 INCH DRIVE X 17MM CROW FOOT SPANNER
FACOM 55A.11X13 55A OFFSET RING SPANNER METRIC 11 X 13MM
GEDORE 2 10X11 10X11MM DOUBLE ENDED RING SPANNER 6015940
GEDORE 40 68-75 HOOK SPANNER 68-75MM - 6334880
FACOM 17MM BOX SPANNER 92A.17
ROEBUCK 880481 OFF-SET COMBINATION WRENCH 18MM
FACOM 12 POINT METRIC COMBINATION WRENCH 13MM - SAFETY LOCK SYSTEM
STAHLWILLE 03490077 1/2 INCH DRIVE X 2.5/16 AF CROW-RING
ROEBUCK FLAT RING SLOGGING SPANNER 50MM
STAHLWILLE RATCHET RING SPANNER 10 X 11MM 25.10 X .11 41131011
FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM
BAHCO 8072 C ADJUSTABLE WRENCH 10IN
FACOM COMBINATION WRENCH 440.1P1/4SR
GEDORE 2 A 65MM SINGLE ENDED RING SPANNER OFFSET 65 MM