Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
"KNIPEX 98005/16"" OPEN JAW WRENCHES"
"KNIPEX 98005/16"" OPEN JAW WRENCHES"
Fork wrench
References
knipex:
98 00 5/16"
rubix:
388A4508
ean:
4003773020073
Technical specifications
Opening
7,9
Length
115
mm
See all Specifications
Product details
Technical specifications
Product details : "KNIPEX 98005/16"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
20
x
7
mm
Opening
7,9
Length
115
mm
Weight
36
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.93
excl. VAT
/
Each
£
25.12
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
FACOM NERVUS WRENCH 92A.6
ISS IMPACT FLAT OPEN ENDED SLOGGING SPANNER 41MM SSM41OE
BAHCO 40B-22-35 22-35MM ADJUST PIN HOOK WRENCH WITH CHROME 165MM
FACOM 76.27SLS ANGLED 12 POINT SOCKET WRENCH 27MM - SAFETY LOCK SYSTEM
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
467BR.19 RAPID RATCHET COMBINATION SPANNER 19MM
STAHLWILLE 1/2DR X 2.1/4 IN AF HD CROW-FOOT-3501076
FACOM 113A.12C ADJUSTABLE WRENCH 12
ISS PSW18OE WHITWORTH SLOGGING SPANNER, OPEN END 1-1/8IN
FACOM 440.18 COMBINATION WRENCH 18MM
GEDORE 1B SERIES COMBINATION SPANNER 1.1/16 INCH A/F
BRITOOL EXPERT COMBI WRENCH 10 MM
BAHCO 1RM-8 RATCHET COMBI SPANNER
STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
BAHCO 6M-20-22 OPEN END WRENCH