FACOM 55A.16X18 55A OFFSET RING SPANNER METRIC 16 X 18MM
55A - Metric offset polygon wrenches
See technical informationReferences
Facom:55A.16X18
Rubix:1234140
EAN:3148516990181



Product details : FACOM 55A.16X18 55A OFFSET RING SPANNER METRIC 16 X 18MM
55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 213 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x60x27 mm |
| Package weight | 220 g |
| Opening | 16x18 |
| Length | 258 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- Delivery usually within ( 14 ) days
