References
Gedore:31 KR 35-65
Rubix:80122170
Manufacturer :6257010
EAN:4010886625705

Product details : GEDORE FRICTION WRENCH 31KR35-65 6257010
Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Friction type ratchet with ring 65 mm Friction spanner (31 K) with exchangeable UD profile or bi-hexagon insert rings (31 R) Hexagon rings are available on request Especially in steel construction and scaffolding Flat shaft up to 30", push-fit tube handle from 35" GEDORE vanadium steel 31CrV3, manganese-phosphated Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm
Technical specifications
Attributes
| Logistic Weight | 7204 g |
|---|---|
| Opening | 65 |
| Length | 940 mm |
| Type | ratchet wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 458.78 excl. VAT
/ Each
£ 550.54 incl. VAT
- Delivery usually within ( 22 ) days
