KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
Screwdrivers for Phillips Pozidriv®
See technical informationSee documentsReferences
Knipex:98 25 04
Rubix:388A4317
EAN:4003773062387

Documents
Product details : KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x37x36 mm |
|---|---|
| Imprint | pozidriv |
| Blade length | 200 mm |
| Imprint size | pz4 |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 14 ) days