ROEBUCK 01940 SLOTTED SCREWDRIVER 150MM X 8 X 1.2
Insulated slotted screwdriver
See technical informationSee documentsReferences
Roebuck:7770664
Rubix:2016394
EAN:3660338518782
Documents
Product details : ROEBUCK 01940 SLOTTED SCREWDRIVER 150MM X 8 X 1.2
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 150 mm |
| Imprint size | 8 |
Show UNSPSC/ECL@SS
£ 19.74 excl. VAT
/ Each
£ 23.69 incl. VAT
- In stock: Next day delivery

