BAHCO BE-8621S SCREW.ERGO IEC PH2X100 MEDIUM


ERGO™ VDE Insulated Phillips Screwdrivers with 3-Component Handle PH0-PH4

References
bahco:BE-8621S
rubix:264A0676
ean:7314150242863
brand logo
brand logo
Technical specifications
ImprintPhillips
Blade length100 mm
Imprint sizePH2
See all Specifications

Product details : BAHCO BE-8621S SCREW.ERGO IEC PH2X100 MEDIUM


Insulated screwdrivers for Phillips screws, developed according to the scientific ERGO ™ process. For working under voltage up to 1000 Volts. ISO 8764, IEC 60900, VDE certified. Three component handle for maximum comfort and power transmission. High-grade alloy steel blade. Indelible colour code with type of symbol at the end of the handle.

Strengths

Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip|Colour-coded handle with the screw type symbol on the domed end|Easy tip identification from the colour-coded symbol marked on handle|For work on live equipment up to 1000 V|Anti-roll flat face on handle

Technical specifications


Attributes
Logistic Weight75 g
ImprintPhillips
Blade length100 mm
Imprint sizePH2
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
  • Usually arrives within 14 working days