Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
Insulated slotted electrician screwdriver ht
References
roebuck:
3974797
rubix:
2016390
ean:
3660338394966
Technical specifications
Imprint
Flat
Blade length
203
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
Standard: IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Flat
Blade length
203
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.41
excl. VAT
/
Each
£
16.09
incl. VAT
Sold out
Select variants (5)
Add to cart
Check our products from related categories
FACOM ATD3X150VE PRO-TWIST SCREWDRIVER POZI 3 X 150 MM 1000V VDE
BAHCO 625-1-150 SCREWDRIVER AISLO PH 1X150
BAHCO BE-8255S SCREWDRIVER ERGO IEC 1.2X6.5X150
BRIT EXP S/DRIVER 1000V PZ3X150
BAHCO 8910SL-2P 2 BLADES INSULATED TX10 X100
WERA 030102 1578A SCREWDRIVER SLOTTED 0.30/1.8/60 ESD
STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER
GEDORE VDE 2172 55 SCREWDRIVER SLIM SLOTTED 5.5 MM
WERA 006168 165I VDE SCREWDRIVER PZ4/200 K'FORM+
BAHCO BE-8704S SCREWDRIVER ERGO IEC HEX 4X150
WERA 006172 167I VDE SCREWDRIVER TX15/80 K'FORM+
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
GEDORE VDE 2160 PZ 0 SCREWDRIVER
WERA 051575 1060 I/1062 I/6 KRAFTFORM VDE SCREWDRIVER SET PH/SL 6PC