References
Facom:EA.32
Rubix:1238315
EAN:3148510220208

Product details : FACOM TIP EA.32
Spare tips for mallets
-Tips :
- EA: neoprene tips, Shore hardness A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane head (TPU), Shore hardness D56. Replaces wooden and leather mallets.
- EC: nylon tips, Shore hardness D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
-Tips :
- EA: neoprene tips, Shore hardness A75. Replaces rubber mallets.
- EB: thermoplastic polyurethane head (TPU), Shore hardness D56. Replaces wooden and leather mallets.
- EC: nylon tips, Shore hardness D68. Replaces soft metal mallets (copper, lead, brass, aluminum).
Strengths
• Hammer sockets:-EA: Hammer sockets in neoprene, hardness shore A75. Replaces the rubber hammers.-EB: Hammer sockets of thermoplastic polyurethane (TPU), hardness shore D56. Replaces the wooden and leather hammers.-EC: Hammer sockets in nylon, hardness shore D68. Replaces the hammers in soft metals (copper, lead, brass, aluminium).
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x35x30 mm |
| Package weight | 35 g |
| Diameter | 32 mm |
| Colour | black |
| For model | facom ea.32 |
| Material | neoprene |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- Delivery usually within ( 14 ) days
