ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 50MM 856009
Deadblow hammer
See technical informationSee documentsReferences
Roebuck:856009
Rubix:209A8238
EAN:3660338113475

Documents
Product details : ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 50MM 856009
Ergonomic profile, non-skid surface.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Strengths
Head includes two cast iron balls
Controlled hammering
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| For model | 826878 |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
- Usually arrives within 14 working days
