Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 40MM 840393
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 40MM 840393
Interchangeable tips shore 21 d - security
References
roebuck:
840393
rubix:
209A7906
ean:
3660338058752
Technical specifications
Diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 40MM 840393
-Material: flexible, wear-resistant elastomer - shore 21 D.
Strengths
GISS inserts have a 24% greater striking surface with traditional round tips
Technical specifications
Attributes
Diameter
40
mm
Colour
Blue
For model
Security
Material
Flexible cellulose acetate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.99
excl. VAT
/
Each
£
5.99
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
FACOM TIP EC.40
ROEBUCK SPARE NYLON FACE WHITE 32MM PACK OF 2
GEDORE E 248-50 POLYAMIDE SPARE HEAD D 50 MM
THOR 76710TF REPLACEMENT TOUGH BROWN PLASTIC FACE
ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 40MM 840396
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
STAHLWILLE 79040040 R-SPARE PLASTIC HEAD
ROEBUCK REPLACEMENT HAMMER FACE 40MM FOR MODEL 862407 862410
FACOM TIP EA.50
THOR 76712PF REPLACEMENT MEDIUM RED PLASTIC FACE
FACOM TIP EA.60
GEDORE E 248-70 POLYAMIDE SPARE HEAD D 70 MM
ROEBUCK INTERCHANGEABLE TIP SHORE 72 D-SECURITY DIAMETER 30MM 840395
GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM